Skip Content

ST
BOSCH

Jobsite Radio, 18.0 Voltage, Bare Tool

  • Item # 19TT37
  • My Part #
  • Mfr. Model # PB180
  • Catalog Page # N/A
  • UNSPSC # 52161511
Radio,18V,Li-ion,4.0A/hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bosch Radios deliver high performance and lasting reliability. This compact radio also offers lightweight portability. The 5-watt neodymium speakers provide great sound in a durable package. Additionally, the backlit display feature with fuel gauge helps increase visibility and shows how much battery power is left.

View More

Technical Specs

  • Item Jobsite Radio
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • For Use With Bosch Tools
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Capacity 4.0Ah
  • Battery Included No
  • Features Compact Size That Can Be Conveniently Stored Anywhere, It Even Fits Into A Half L-Boxx-2 and is The Only Radio on The Market with That Capability
  • Includes MP3 Player Connection Bay
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Jobsite Radio, 18.0 Voltage, Bare Tool is rated 4.3 out of 5 by 38.
Rated 1 out of 5 by from Radio 180 I buy this radio by internet and the cable from the transformer was broke in the box ,i send picture to the compagnie and never respond me , i'm really disapoint of bosch no service and no respect for his customer
Date published: 2017-12-10
Rated 5 out of 5 by from Love the Bosch Portable Radio I use this radio all the time and just love it. It is small enough to take anywhere and the batteries last a long time. I only wish it had Bluetooth! Other than that, it's great!
Date published: 2017-08-17
Rated 4 out of 5 by from Love this radio. Love this radio. Great sound. Wish it was rechargeable.
Date published: 2017-07-19
Rated 4 out of 5 by from Good 18V radio I have this radio for a few years and still rocks! Wish it had Bluetooth and would charge batteries like the big Bosch 360.
Date published: 2017-07-19
Rated 5 out of 5 by from Great Sound! I was looking for a radio that was well made and had a rechargeable battery. This radio has what I needed butcould use a jack for headphones, also a weather radio.
Date published: 2017-07-19
Rated 5 out of 5 by from Small size but boombox sound. I bought this radio to accompany me in the yard as I find my Bosch 360 is just to heavy to be constantly moving about in the yard. My first impression was wow, this is even smaller then the 12v Bosch so it's going to be inferior. Wow wrongo. This little guy is awesome. It's simple in design and functions which I think is perfect!!!
Date published: 2017-07-11
Rated 4 out of 5 by from Good radio I've had this radio for about 2 years. Good reception but wish it had Bluetooth. Also wish it had a storage compartment for the power cord like the 12v does.
Date published: 2017-06-20
Rated 5 out of 5 by from great sound for small radio i bought this for use around the shop and it works great. Great sound for a small radio and actually can go quite loud and still sound good! The only downfall is the audio cord they send for your mp3 player. It is way too short and quality is not very good but that is a cheap and easy fix
Date published: 2016-11-16
  • y_2018, m_5, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_38
  • loc_en_US, sid_19TT37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.