Skip Content

DG
BOSCH

Jobber Drill Bit, 1/2", High Speed Steel, Black Oxide

  • Item # 48XY09
  • My Part #
  • Mfr. Model # BL2159
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit,Black Oxide,6 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/2"
  • Decimal Equivalent 0.5000
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 6"
  • Shank Dia. 1/2"
  • Flute Length 5"
  • Point Type Conventional Point
How can we improve our Technical Specifications?

Compliance and Restrictions

None