Skip Content

 
BOSCH

Jigsaw Blade

Jigsaw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Shank Type
Material
Please Select
Primary Saw Application
Please Select
Teeth per Inch
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Primary Saw Application
Teeth per Inch
Length
Price
Qty
Please use Qty box to add item(s) to cart.
T101B
High Carbon Steel
Wood
10
4"

$13.44 / pkg. of 5

Enter location to check availability
Catalog Page #  925 

Price $13.44 / pkg. of 5

Technical Specs

  • Material High Carbon Steel
  • Primary Saw Application Wood
  • Shank Type T
  • Teeth per Inch 10
  • Length 4"
T101D
High Carbon Steel
Wood
6
4"

$17.32 / pkg. of 5

Enter location to check availability
Catalog Page #  925 

Price $17.32 / pkg. of 5

Technical Specs

  • Material High Carbon Steel
  • Primary Saw Application Wood
  • Shank Type T
  • Teeth per Inch 6
  • Length 4"
T118A
HSS
Metal
24
3-5/8"

$11.81 / pkg. of 5

Enter location to check availability
Catalog Page #  925 

Price $11.81 / pkg. of 5

Technical Specs

  • Material HSS
  • Primary Saw Application Metal
  • Shank Type T
  • Teeth per Inch 24
  • Length 3-5/8"
T318A
HSS
Metal
24
5-1/4"

$25.95 / pkg. of 5

Enter location to check availability
Catalog Page #  925 

Price $25.95 / pkg. of 5

Technical Specs

  • Material HSS
  • Primary Saw Application Metal
  • Shank Type T
  • Teeth per Inch 24
  • Length 5-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More