Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BOSCH

3-5/8" HSS Jig Saw Blade, Shank Type: U, Package Quantity 3

  • Item# 4XD01
  • Mfr. Model# U123X3
  • Catalog Page# 925
  • UNSPSC# 27112802
3-5/8" HSS Jig Saw Blade, Shank Type: U, Package Quantity 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jig Saw Blades

Technical Specs

  • Item Jig Saw Blade
  • Material HSS
  • Primary Saw Application Metal
  • Shank Type U
  • Teeth per Inch 10 to 24
  • Length 3-5/8"
  • Application Sheet Metal up to 8 ga., Metal 5/64 to 3/8", Stainless Steel 1/16 to 1/8", Nonferrous Metal 5/64 to 3/4", Plastics 1/16" - 1-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None