Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Orbital Jig Saw, 800 to 2800 Strokes per Minute, 7.2 Amps, Dial Speed Control

  • Item# 24T735
  • Mfr. Model# JS572EN
  • Catalog Page# N/A
  • UNSPSC# 27112709
Orbital Jig Saw, 800 to 2800 Strokes per Minute, 7.2 Amps, Dial Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jig Saws

Technical Specs

  • Item Jig Saw
  • Cutting Action Orbital
  • Strokes per Minute 800 to 2800
  • Length of Stroke 1"
  • Amps 7.2
  • Blade Type T-Shank
  • Handle Design Top
  • Speed Control Dial
  • Features Different Blade Strokes for Smooth to Aggressive Cuts, Low Vibration Design, Aluminum Gear Box and Dust Blower
  • Tool Weight 8.1lb.
  • Blade System Tool-Less
  • Voltage 120VAC
  • Cord Length 13.1 ft.
  • Includes Blade, Anti Splinter Insert, Inlay for L-Box 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms