Skip Content

TP
BOSCH

IP Camera,720p,36x Optical Zoom

  • Item # 52YP61
  • My Part #
  • Mfr. Model # MIC-550ALW36N
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,720p,36x Optical Zoom close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,015.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 720p
  • Camera Type Color
  • Camera Design Turret
  • Lens 36x Optical Zoom
  • Power Required 18VAC
  • Connector Type BNC
  • Length 8-23/64"
  • Width 8-23/64"
  • Depth 7"
  • Height 14"
  • Diameter 4-59/64"
  • Focal Length 3.40 to 122.40mm
  • Min. Light Level 0.0052 lux
  • Line Resolution 768 x 494
  • Power Supply Not Included
  • Power Consumption 18W
  • Mount Surface
  • Scanning Progressive
  • Pixels 768(H) x 494(V)
  • Camera Body Color White
  • Luminance Factor 0.0052 lux
  • Illumination No
  • Indoor / Outdoor Outdoor
  • For Use With Video Surveillance
  • Day/Night Capable Day/Night
  • Operating Temp. Range -40 Degrees C to 60 Degrees C
  • IP Rating IP68
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.