Skip Content

DV
BOSCH

Hammer Steel,Tamper Plate Shank,3/4 Hex

  • Item # 2LDN8
  • My Part #
  • Mfr. Model # HS1527
  • Catalog Page # N/A
  • UNSPSC # 27112705
Hammer Steel,Tamper Plate Shank,3/4 Hex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Demolition Hammer Steel
  • Type Tamper Plate Shank
  • Shank Type 3/4" Hex
  • Overall Length (In.) 12
  • For Use With 3/4 Hex Demolition Tools
  • Application For Use with No. 2LDL2 Tamper Plate
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None