ST
BOSCH

Hammer Drill, 1/2", 9.2A, 0 to 51, 000bpm

  • Item # 5EEW4
  • My Part #
  • Mfr. Model # HD21-2
  • Catalog Page # 710
  • UNSPSC # 20111603
Hammer Drill, 1/2", 9.2A, 0 to 51, 000bpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $227.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.3 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hammer drill offers versatility as both a handy drill and a powerful hammer drill.

View More

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Drill Chuck Type Keyed
  • No Load RPM 0 to 900/0 to 3000
  • Blows per Minute 0 to 15,300/0 to 51,000
  • Amps 9.2
  • Voltage 120VAC
  • Tool Length 13-1/2"
  • Tool Weight 5.9 lb.
  • Corded/Cordless Corded
  • Cutting Capacity 7/8" (Concrete), 1-5/8" (Wood)
  • Reversing Yes
  • Features Metal Gear Case, Slip Clutch
  • Includes Side Handle, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hammer Drill,1/2 In ,9.2A,0 to 51,000bpm is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Second drill that motor started smoking after use it a couple of time in hard concrete. I bought Bosch because the reputation and country of origin but with this repetitive issues I think I will give Milwaukee a try.
Date published: 2013-07-18
  • y_2019, m_3, d_25, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5EEW4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.