Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BOSCH

Glue Gun,Stick Cap.0.45",Hot Melt Type

  • Item # 54EG09
  • My Part #
  • Mfr. Model # GKP 200 CE
  • Catalog Page # N/A
  • UNSPSC # 27112719
Glue Gun,Stick Cap.0.45",Hot Melt Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Glue Guns

Technical Specs

  • Item Glue Gun
  • Type Hot Melt
  • Size 6-67/54"
  • Output 2.3 lb./hr.
  • Watts 500
  • Voltage 220
  • Feed Manual
  • Glue Stick Capacity 0.45"
  • Switch Type Trigger
  • Tool Length 8"
  • Tool Weight 0.88 lb.
  • For Use With Glue Sticks
  • Function Adhesive
  • Characteristics Electronically Controlled Heating Elements
  • Includes (8) Glue Sticks, Extra-Long Nozzle, Removable Cable, Universal Nozzle, Wide Slot Nozzle, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.