Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BOSCH

Gas Vent Pipe Kit, 3 In Dia.

  • Item# 2KLG1
  • Mfr. Model# 4TWHVK3Sii
  • Catalog Page# 3382
  • UNSPSC# 40101506
Gas Vent Pipe Kit,3 In Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Vent Pipe

Product Details

Kit is suitable for use with Nos. 2KJG9 and 2KJH1. Includes 3" x 12" stainless vent pipe, 90° elbow, exhaust vent hood with 10" sleeve, flex wall thimble, and intake vent hood with 10" sleeve.

View More

Technical Specs

  • Item Gas Vent Pipe Kit
  • Diameter 3"
  • Bend Angle 90 Degrees
  • Min. Length 3 ft.
  • Max. Duct Length 26 ft.
  • High Temperature Degrees 500 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None