Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Pipe, 3 In Dia., 0.5 ft. L

  • Item# 2VRG9
  • Mfr. Model# 2SVEPWCF03.5
  • Catalog Page# N/A
  • UNSPSC# 40142317
Pipe,3 In Dia.,0.5 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Vent Pipe

Technical Specs

  • Item Gas Vent Pipe
  • Diameter 3"
  • Length 0.5 ft.
  • Bend Angle 0 Degrees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms