Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Flush Cut Saw, 2-1/2" Cutting Capacity, 1500 to 2800 No Load Strokes/Minute

  • Item# 5EEW7
  • Mfr. Model# 1640VS
  • Catalog Page# N/A
  • UNSPSC# 27112709
Flush Cut Saw, 2-1/2" Cutting Capacity, 1500 to 2800 No Load Strokes/Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flush Cut Saws

Technical Specs

  • Item Flush Cut Saw
  • Blade Stroke 5/8"
  • No Load Strokes/Minute 1500 to 2800
  • Amps @ 120V 3.5
  • Voltage 120
  • Cutting Capacity 2-1/2"
  • Tool Length 12"
  • Tool Weight 3.5 lb.
  • Cord Length 8 ft.
  • Features Built in Mitering Stops at 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees and 45 Degrees and Variable Speed
  • Application Wood, Plastic, and Non Ferrous Metals
  • Includes Flush Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms