Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BOSCH

Fixed Base Palm Router, HP 1,5.6 A, 120V

  • Item# 2GTE4
  • Mfr. Model# PR10E
  • Catalog Page# 926
  • UNSPSC# 27112707
Fixed Base Palm Router, HP 1,5.6 A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $148.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fixed Base Palm Router
  • HP 1
  • Amps 5.6
  • Voltage 120
  • No Load RPM 35000
  • Power Source 120
  • Tool Length (In.) 7-1/2
  • Base Size (In.) 1-9/16
  • Tool Weight (Lb.) 3.2
  • Cord 10 Ft 2 Conductor
  • Switch On/Off
  • Bearings Ball And Roller
  • Handle Palm Grip
  • Speed Type Constant
  • Features Plunge Depth 1 3/16 In, Spindle Lock, Macro Height Adjustment, Fine Depth Setting, Overload Protection, Soft, Start
  • Includes 1/4" Collet Chuck, Fixed Base, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 7reviewers.
Rated 2 out of 5 by OK. Need a diagram showing how to put the thing back in it's storage box. June 2, 2015
Rated 3 out of 5 by Great, except ..... This proved to be a really fine small router, except I had difficulty seeing where I was cutting. Competitors have a small light at the bit, which is why I bought one of those and this went to the back shelf. July 25, 2014
Rated 5 out of 5 by Excellent This is an excellent tool. The only suggestion I would would be to include a clear base plate of easier viewing of the router area. June 23, 2014
Rated 5 out of 5 by Light weight, easy depth gauge, lots of power This is my first Bosch tool, but it will definitely not be my last! Excellent tool for doing smaller routing jobs and with greater detail. The light weight of the tool makes for easier working on the job site. September 30, 2013
Rated 5 out of 5 by EXCELLENCE EXCELLENCE EXCELLENCE lightweight yet more than enough powergreat great great tool August 30, 2013
Rated 5 out of 5 by Hard to beat for use, effectiveness, and value. Have owned for about a year and thoroughly appreciated and enjoyed. Very comfortable and controllable. All this adds up to a very useful tool. Only regret is they either did not have or offer the plunge base when I bought. Looks like I need to break down and purchase this. October 8, 2012
Rated 4 out of 5 by Great little tool Just used this handy little router on the gunwales of a wooden boat. I was able to freehand two different radius curves on a 3/4 x 1 1/4" edge, something that would be tough to do with a larger router and time consuming by hand. It paid for itself in one job. In my applications, a variable speed on this small router is not necessary, but the soft start is really appreciated. September 2, 2012
  • 2015-09-08T19:49:45.919-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_2GTE4, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.