Skip Content

C3
BOSCH

Electronic Self-Leveling Rotary Laser Kit, Horizontal and Vertical, Interior and Exterior

  • Item # 39CE78
  • My Part #
  • Mfr. Model # GRL 300 HVCK
  • Catalog Page # 876
  • UNSPSC # 27111802
Electronic Self-Leveling Rotary Laser Kit, Horizontal and Vertical, Interior and Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $994.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.15 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering fast horizontal and vertical electronic self-leveling with a disturbance monitor, this rotary laser and 90° layout beam are for level and alignment. The full selection of beam visibility enhancements includes variable-speed selection and variable-scan angles for maximum visibility in light conditions. The protected cage for the head assembly allows you to position the laser beam on a known point or work area. The included remote control allows one-person operation. Two D batteries provide up to fifty hours of battery life.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser Kit
  • Laser Usage Environment Exterior,Interior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 1
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 200 ft.
  • Range w/Detector 1000 ft.
  • Accuracy +/-1/8" @ 100 Ft.
  • IP Rating 54
  • Slope +/-5 Degrees
  • Laser Class 2
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators None
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 150, 300, 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 7-31/64"
  • Width 7-3/32"
  • Height 6-11/16"
  • Features Easy to Operate, Easy to Set Up In Both The Horizontal and Vertical Modes, Shock Warning Function, Point, Line and Rotation Modes for Optimum Visibility, High Level of Robustness, Dust and Splash Protection, Plumb and Reference Beam for Fast Alignment
  • Power Source (2) D Batteries
  • Includes Laser Receiver, Mounting Bracket, Remote Control, Wall Mount, Target, Laser Glasses, (2) D Batteries, 9V Battery, Aluminum Tripod, Grade Rod, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Electronic Self Leveling Laser Level Kit, Horizontal and Vertical, Interior and Exterior is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from great laser level kit i bought this kit today from my lumber supplier (as i trust his recommendations) used the wall mount to level my 35 trolled ceiling before the drawlers came and now outside installing siding with it. It has a much finer and brighter light than the other and more expensive unit i borrowed in the past. Funky glasses as well!
Date published: 2015-03-14
Rated 5 out of 5 by from awsome easy to use tool I bought the rotary a year ago for doing exterior siding. Works perfectly every time. It makes our job so much easier i turn means I make more money. and that is why I bought it and wood recommend this tool to everyone.
Date published: 2014-04-11
Rated 4 out of 5 by from Another Great Bosch Tool Great laser. Simple functions. Very user friendly. Very accurate. Overall im satisfied.  The only thing that i was disappointing about was the wall mount bracket. It has threads like it should be able to adjust for different wall angle sizes but there is nothing to put in the thread's to adjust against the wall.
Date published: 2013-07-03
  • y_2018, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_39CE78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.