Skip Content

C3
BOSCH

Electronic Self-Leveling Rotary Laser Kit, Horizontal, Exterior

  • Item # 39CE75
  • My Part #
  • Mfr. Model # GRL400 HCK
  • Catalog Page # 876
  • UNSPSC # 27111802
Electronic Self-Leveling Rotary Laser Kit, Horizontal, Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $875.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.75 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit includes a tripod, a grade rod, and a rotary laser receiver for maximum one-person operation. Ideal for exterior applications, the receiver provides fast horizontal electronic self-leveling with a disturbance monitor, ensuring consistent leveling accuracy. The glass-enclosed cage provides protection and water/dust resistance. The two carrying handles are large and easy to grip.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser Kit
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 100 ft.
  • Range w/Detector 1300 ft.
  • Accuracy +/-3/32" @ 100 ft.
  • IP Rating 56
  • Slope +/-5 Degrees
  • Laser Class 2
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 7-13/64"
  • Width 6-11/16"
  • Height 7-13/32"
  • Features Easy Handling, Self-Levelling of 8% In The Horizontal Mode, Automatic Shock Warning Function Prevents Levelling Errors In The Event of Vibrations or Shocks, Long Range of Up to 400m, Robust Housing and Dust and Splash Protection
  • Power Source (2) D Batteries
  • Includes Laser Receiver, Bracket, (2) D Batteries, 9V Battery, Aluminum Tripod, Grade Rod, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.