Skip Content

C3
BOSCH

Electronic Self-Leveling Rotary Laser Kit, Horizontal, Exterior

  • Item # 36HZ12
  • My Part #
  • Mfr. Model # GRL 500 HCK
  • Catalog Page # 876
  • UNSPSC # 27111802
Laser Level Kit,Rotary,1650 ft. Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,488.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.9 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electronic, self-leveling laser kit offers several modes for consistent leveling to 1650 feet. The laser also features a visual/audible indicator that notifies you on calibration state and helps to prevent mistakes. Its theft deterence alarm helps to ward off potential thieves. The Li-Ion battery allows the laser and receiver to quickly charge at the same time.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser Kit
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 2
  • Laser Color Red
  • Range w/o Detector 130 ft.
  • Range w/Detector 1650 ft.
  • Accuracy +/-1/16" @ 100 ft.
  • IP Rating Not Rated
  • Grade Capability Single
  • Slope +/-5 Degrees
  • Laser Class 2
  • Auto Leveling Range +/-6 Degrees
  • Visual/Audible Indicators LED Indicator for Out of Level
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Features Tool Locks When Receiver is Undocked From Rotary Laser, Alarm Sounds If Rotary is Moved, Unit Rendered Inoperable Without Receiver, Remote Control and Receiver In One
  • Power Source Li-Ion Rechargeable Battery Pack
  • Includes Internal Li-Ion Battery in Receiver and Rotary, Two-in-One Receiver/Remote Control, Bracket, Charger, Carrying Case, Grade Rod, Tripod
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Electronic Self-Leveling Laser Level Kit, Horizontal, Exterior is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Easy use and setup good product....................
Date published: 2016-12-16
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36HZ12, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.