Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

220/240VAC Undersink Electric Tankless Water Heater, 9200 Watts, 30 Amps AC

  • Item# 4JY94
  • Mfr. Model# US7
  • Catalog Page# 3381
  • UNSPSC# 40101825
220/240VAC Undersink Electric Tankless Water Heater, 9200 Watts, 30 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $338.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.4 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Tankless Water Heaters
Mount under sinks in any direction. Low-lead construction.
Meet National Appliance Energy Conservation Act. UL and C-UL Listed. Certified for use in potable water applications.
Note: Pay careful attention to unit selection. Temperature and volume of water are dependent on the kilowatt rating of heater. The higher the kilowatt rating, the greater the volume of hot water. Max. outlet temp.: 135°F. These heaters are not designed to be used as boosters or preheaters. Install without a temperature/pressure relief valve (refer to local codes) close to the faucet or tap to eliminate long pipe runs. 1/2" NPT inlet and outlet.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 9200
  • Amps AC 30
  • Voltage 220/240VAC
  • Min. Flow Activation 0.75 gpm
  • Temp. Range 135 Degrees F
  • Water Connection 1/2" NPT
  • Temp. Rise @ 1.5 GPM 32 Degrees F
  • Temp. Rise @ 2.5 GPM 20 Degrees F
  • Temp. Rise @ 4.0 GPM 12 Degrees F
  • Temp. Rise @ 20.0 GPM 30A
  • Residential / Commercial Commercial/Residential
  • Elements Solid Copper Heat Exchanger and Copper Sheathed Heating Element
  • Default Temperature 122 Degrees F
  • Mounting Any Direction
  • Pressure Range 10 to 150 psi
  • Wire Size 10 AWG
  • Height 6-1/2"
  • Width 12-3/4"
  • Depth 3"
  • Features Compact, Point-of-Use Tankless Water Heater, Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water, 5 Year Warranty
  • Standards National Appliance Energy Conservation Act
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The guys liked it so much they had me to order another one, and Grainger got the order to us the next day. Awesome customer service,Thank you, October 23, 2013
  • 2016-07-27 T21:04:36.029-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4JY94, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.