Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Random Orbit Electric Sander Kit, 120 V

  • Item# 19L476
  • Mfr. Model# ROS20VSK
  • Catalog Page# N/A
  • UNSPSC# 27112708
Random Orbit Electric Sander Kit,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $113.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

On-board microfilter system captures particles as small as 0.5 microns and minimizes dust spillback into the sander. The Hook-Tight™ attachment feature has over 35,000 long-life hooks to securely grip the disc. Orbital sanding action and soft backing pad help you deliver an ultrasmooth finish with a fast removal rate. Comfortable grip and low vibration design for less fatigue even during long use.

View More

Technical Specs

  • Item Random Orbital Sander
  • Pad Size 5"
  • No Load RPM 7500 to 12,000
  • Amps 2.5
  • Orbits per Minute 7500 to 12,000
  • Orbit Dia. 3/32"
  • Type of Sandpaper Hook and Loop
  • Cord 8"
  • Features Micro Filter Dust Canister, Vacuum Hose Adapter, Sanding Disc, Carrying Case, Dampening Ring, Soft Sanding Pad
  • Tool Length 9"
  • Tool Weight 3.5 lb.
  • Handle Design Palm Grip
  • Speed Type Variable
  • Switch Type Rocker
  • Includes Soft Sanding Pad, Dampening Ring,Microfilter Dust Canister,Vacuum Hose Adapter,Sanding Disc, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.