Skip Content

C3
BOSCH

EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 45MW51
  • My Part #
  • Mfr. Model # CLPK414-181
  • Catalog Page # 693
  • UNSPSC # 20111603
EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $635.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.6 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch 18V 4-Tool Combo Kit includes a Brushless All-In-One 1/4" and 1/2" Socket-Ready Impact Driver, which delivers a powerful 1,650 in.-lb. of torque to do the job of both an impact driver and impact wrench. The Brute Tough™ 1/2" Hammer Drill/Driver is an excellent choice for high-torque bits, delivering up to 750 in.-lb. of torque and up to 27,750 BPM. The kit also includes a highly efficient Reciprocating Saw with a 1-1/8" stroke, a 360° rotating flashlight, two 18V Lithium-ion FatPack batteries, and a charger.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver,Light,Reciprocating Saw
  • Voltage 18.0
  • Number of Tools 4
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Includes Bit Holder with Screwdriving Bit, (2) Reciprocating Blades
  • Series EC Brushless
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Charger 30RW48
  • Carrying Case Contractor Bag
  • Hammer Drill 35KF72
  • Impact Driver 30RW17
  • Light 4MGX7
  • Reciprocating Saw 35GR07
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.