Skip Content
NC
BOSCH

EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 45MW50
  • My Part #
  • Mfr. Model # CLPK204-181
  • Catalog Page # 704
  • UNSPSC # 27112713
Cordless Combo Kit,18.0 V,2 Tools,2 Batt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $449.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.25 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit includes a 1/4" and 1/2" socket-ready impact driver and a powerful reciprocating saw. The all-in-one driver eliminates the need to buy both an impact driver and impact wrench. At only 3.2 lb., it provides a maximum of 1,650 in.-lb. of torque. The maintenance-free brushless motor provides long run times. The reciprocating saw has a long, efficient 1-1/8" stroke, for more material removal per stroke. It has a Lock-Jaw™ blade-change system for easy, one-handed blade changes. Two 18 V lithium-ion FatPack batteries are included, as well as a charger.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Reciprocating Saw
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Includes Bit Holder with Screwdriving Bit, (2) Reciprocating Blades
  • Series EC Brushless
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Charger 30RW48
  • Carrying Case Contractor Bag
  • Impact Driver 35GP99
  • Reciprocating Saw 35GR07
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.