Skip Content

DV
BOSCH

EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 30RW37
  • My Part #
  • Mfr. Model # CLPK233-181L
  • Catalog Page # N/A
  • UNSPSC # 27112703
EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Drill,Impact Driver
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 2.0Ah
  • Includes Bit Tip Holder, Bit Tip Set, Magnetic Bit Holder, Double-Ended Impact Bit, (2) Belt Clips, (2) Exact Fit Insert Tray
  • Series EC Brushless
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 22DK20
  • Battery Pack Replacement 22DK20
  • Charger 30RW48
  • Carrying Case Contractor Bag
  • Drill 30RW12
  • Impact Driver 30RW34
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products