Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BOSCH

Dust Collection Hood,Plunge Base

  • Item # 35KF43
  • My Part #
  • Mfr. Model # PR012
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collection Hood,Plunge Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch PR012 Dust Extraction Hood is specifically designed to be used with a Bosch Palm Router Plunge Base to help make cleaning the work areas faster and easier. Just connect to the base with the hose port facing either the front or back of the base. A hose adapter is included to allow connection to either 1-1/4" or 1-1/2" vacuum hoses.

View More

Technical Specs

  • Item Dust Collection Hood
  • For Use With Bosch PR011 Palm Router Plunge, 1-1/4" or 1-1/2" Bosch Vacuum Cleaner Hoses
  • Includes Vacuum Hose Adaptor, Thumbscrews
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.