Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

Digital Video Recorder,60W,8 Ch,1TB

  • Item # 45KZ85
  • My Part #
  • Mfr. Model # DVR-670-08A100
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder,60W,8 Ch,1TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 3-7/64"
  • Width 13-29/32"
  • Depth 14-13/64"
  • Max. Frames Per Second 240
  • Power Consumption 60W
  • Voltage Rating 110 to 240VAC
  • Connection BNC
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1024 x 768
  • Recording Time Variable, Depends On Camera Used
  • Hard Drive Size 1 TB
  • Video Export Function eSATA
  • Image Type H.264
  • Recording Modes Continuous, Schedule, Motion
  • Viewing Types Local, Web
  • Monitor Capacity HDMI, VGA
  • Standards UL Listed
  • Operating Temp. 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms