Skip Content

DV
BOSCH

Digital Video Recorder,60W,8 Channels

  • Item # 45KZ81
  • My Part #
  • Mfr. Model # DVR-670-08A000
  • Catalog Page # 2041
  • UNSPSC # 52161545
Digital Video Recorder,60W,8 Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Using the latest H.264 compression technology this BOSCH DVR 670 video recorder is an 8/16 channel digital video recorder is a fully integrated, stand-alone video management system. Unit features record multiple video and audio signals while simultaneously providing live multi-screen viewing and playback. You can also perform comprehensive search and playback functions that provide quick recall and viewing of the recorded
video.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 3-7/64"
  • Width 13-29/32"
  • Depth 14-13/64"
  • Max. Frames Per Second 240
  • Power Consumption 60W
  • Voltage Rating 110 to 240VAC
  • Connection BNC
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1024 x 768
  • Recording Time Variable, Depends On Camera Used
  • Video Export Function eSATA
  • Image Type H.264
  • Recording Modes Continuous, Schedule, Motion
  • Viewing Types Local, Web
  • Monitor Capacity HDMI, VGA
  • Standards UL Listed
  • Operating Temp. 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms