Skip Content
C3
BOSCH

Digital Level, For Leveling, 24" L

  • Item # 49YZ94
  • Mfr. Model # GIM 60
  • Catalog Page # N/A
  • UNSPSC # 27111802
Digital Level,For Leveling,24" L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch GIM 60 24 in. Digital Level provides an angled, illuminated display for better readability, making it an ideal digital level for tasks in difficult or dark areas. The easy-to-use display automatically rotates. With an audible tone indicator for level or 90°, this inclinometer has a hold/copy button and memory to transfer target values to other areas on the jobsite. It has outstanding precision, with accuracy of the level is at 0° or 90° is ±0.05°. You will get precise measurements in degrees, percent, or feet and inches for ease of adaptability. The tool has robust housing with IP 54 protection, to protect it from dust found on worksites.

View More

Technical Specs

  • Item Digital Level
  • Type Digital
  • Range (Ft.) 4 Degrees x 90 Degrees
  • Accuracy +/-0.05 Degrees
  • Power Source (4) AA Batteries
  • Visual/Audible Indicators Yes
  • Characteristics Display Automatically Rotates for Ease of Use, Precise Measurements In Degrees, Percent or Feet and Inches, Hold/Copy Button to Transfer Target Values to Other Work Areas, Audible Tone Indicator for Level or 90 Degrees , Robust Housing with IP 54 Protection
  • Dimensions (In.) 24 x 1-5/8 x 2-15/64
  • Application For Leveling
  • Includes Carrying Case, (4) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.