Skip Content

TP
BOSCH

Digital Keyboard,Black,8-13/16 in. D

  • Item # 45LA11
  • My Part #
  • Mfr. Model # KBD-UXF
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Keyboard,Black,8-13/16 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,248.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.52 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You can use this BOSCH digital keyboard to execute a variety of DVR functions on a modern “Video-Over-IP” management system. Model features a joystick with 38 backlit keys, jog shuttle, and alarm buzzer. The USB-powered keyboard is compatible with many PC peripheral devices such as joysticks, keyboards, and mice.

View More

Technical Specs

  • Item Digital Keyboard
  • For Use With Video Management System, Video Engine, IP Systems
  • Function Control PTZ Cameras
  • Color Black
  • Height 3-1/2"
  • Width 15"
  • Depth 8-13/16"
  • Interface USB 2.0
  • Power Source USB Port
  • Power Supply 350mA
  • Standards CE, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.