Skip Content

TP
BOSCH

Digital Keyboard,Black,7-1/2 in. D

  • Item # 45LA08
  • My Part #
  • Mfr. Model # KBD-DIGITAL
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Keyboard,Black,7-1/2 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $842.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.928 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Control matrix, DVR, and IP video products with this BOSCH digital keyboard with joystick. This multipurpose keyboard is used for system control and programming. Features simple system programming with an intuitive interface and soft keys for access to product specific menus. Model has backlit keys, an easy-to-read LCD, and multilingual support.

View More

Technical Specs

  • Item Digital Keyboard
  • Display Type LCD
  • For Use With Digital Video Recorders, System4 Multiplexers, Video Management System
  • Function Control PTZ Cameras
  • Color Black
  • Height 2-29/32"
  • Width 12-29/32"
  • Depth 7-1/2"
  • Interface RJ-11
  • Power Source Power Supply
  • Power Supply 12VDC
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.