Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BOSCH

Digital Angle Finder,0 deg. to 220 deg.

  • Item # 49YZ96
  • My Part #
  • Mfr. Model # GAM 220 MF
  • Catalog Page # N/A
  • UNSPSC # 27112709
Digital Angle Finder,0 deg. to 220 deg. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $329.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch GAM 220 MF Digital Angle Finder is four tools in one: an angle finder, a cut calculator, a protractor, and a level. The flip display is illuminated and rotating, making it easy to read. The simple miter cut calculation has an input range of 0-220°, and it includes a compound cut calculator. It has clearly labeled buttons for straightforward calculations. This angle finder provides angle memory, to provide the same angle measurement in different areas of the jobsite. The tool has robust housing with IP 54 protection. It’s a perfect tool for carpenters, remodelers, and contractors.

View More

Technical Specs

  • Item Digital Angle Finder
  • Measurement Range 0 Degrees to 220 Degrees
  • Accuracy +/-0.1 Degrees
  • Size 17-39/64" x 2" x 2-13/32"
  • Number of Level Vials 2
  • Number of Plumb Vials 0
  • Vial Type Bubble
  • Vial Material Acrylic
  • Number of Magnets 0
  • Power Source (4) AA Batteries
  • Display LCD
  • Housing Material Aluminum
  • Features Stores Measurements In Memory for Repeated Use, Easy to Read Illuminated, Rotating Flip Display
  • Includes (4) AA Batteries, Protective Carrying Case, Leg Extension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.