Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

1-3/8" Saw Dia., Hole Saw

  • Item# 5EHL9
  • Mfr. Model# HDG138QA
  • Catalog Page# N/A
  • UNSPSC# 27112826
1-3/8" Saw Dia., Hole Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saws

Technical Specs

  • Item Hole Saw
  • Primary Saw Application Specialty
  • Tooth Material Diamond Grit
  • Arbor Design Not Included
  • Saw Dia. 1-3/8"
  • Pitch Style Segmented
  • Max. Cutting Depth 1-1/4"
  • Teeth per Inch 3.5
  • Application Porcelain, Stone, Granite, Marble, and Ceramic Tile
  • Thread Size 5/8"-18
  • Arbor Hole 5/8-18"
  • Replacement Arbor No. Mfr. No. PCM38AN or PCM12
  • Pilot Drill Size 1/4" dia. x 3-1/16"L
  • Replacement Pilot Drill No. Mfr. No. HDGPB6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms