TP
BOSCH

Diagnostic Tool

  • Item # 38EG36
  • My Part #
  • Mfr. Model # 3824BSC
  • Catalog Page # N/A
  • UNSPSC # 81141506
Diagnostic Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,636.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This diagnostic tool is designed for North American heavy-duty trucks. All major, OEMs covered, full parameter access, read and clear fault codes, key special tests, provides electrical wiring diagrams, contains repair information.

View More

Technical Specs

  • Item Diagnostic Tool
  • Used For Multi-Brand Trucks
  • For Use On North American Heavy Duty Trucks
  • Features Multi-Brand Heavy Duty Truck Diagnostics, All Major Heavy Duty OEM's Covered, Full Parameter Access, Read and Clear Fault Codes, Key Special Tests, Provides Electrical Wiring Diagrams, Contains Repair Information
  • Material Plastic
  • Number of Pieces 7
  • Application Diagnostic Scan Tool for Heavy Duty Trucks
  • Includes RP1210 Data Link Adapter, (3) Connectors, ESI Diagnostics Software
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.