DV
BOSCH

Diagnostic Hardware Kit

  • Item # 45NU97
  • My Part #
  • Mfr. Model # F00K10832235E
  • Catalog Page # N/A
  • UNSPSC # 81141506
Diagnostic Hardware Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tester Kits

Technical Specs

  • Item Diagnostic Hardware Kit
  • Type Scan Tool
  • Used For Diagnostics
  • For Use On GM Vehicles
  • Features Subscription to GM Technical Information System SPS
  • Displays LED
  • Material Plastic, Metal
  • Number of Pieces 7
  • Application Vehicle Diagnostics
  • Includes GM MDI, Cable Keeper, Power Adapter, Data Link Cable, MDI Users Guide CD, (4) AAA Batteries, Ethernet and USB Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms