Skip Content

 
BOSCH

Demolition Tool

Demolition Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Type
Please Select
Shank Type
Please Select
Overall Length (In.)
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Type
Shank Type
Overall Length (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
HS1909
1 Piece Demolition Tool
Bush Tool w/Shank
9-1/4

$89.15 / each

Enter location to check availability
Catalog Page #  895 

Price $89.15 / each

Technical Specs

  • Item 1 Piece Demolition Tool
  • Type Bush Tool w/Shank
  • Overall Length (In.) 9-1/4
HS1922
Clay Spade
SDS-max(R) Hammer Steel
17

$95.90 / each

Enter location to check availability
Catalog Page #  895 

Price $95.90 / each

Technical Specs

  • Item Clay Spade
  • Type SDS-max(R) Hammer Steel
  • Overall Length (In.) 17
HS1911
Demolition Tool
Flat Chisel
12

$24.47 / each

Enter location to check availability
Catalog Page #  895 

Price $24.47 / each

Technical Specs

  • Item Demolition Tool
  • Type Flat Chisel
  • Overall Length (In.) 12
HS1924
Demolition Tool
Ground Rod Driver
SDS Max
10

$121.90 / each

Enter location to check availability
Catalog Page #  895 

Price $121.90 / each

Technical Specs

  • Item Demolition Tool
  • Type Ground Rod Driver
  • Shank Type SDS Max
  • Overall Length (In.) 10
HS1916
Demolition Tool
Scaling Chisel
12

$29.05 / each

Enter location to check availability
Catalog Page #  895 

Price $29.05 / each

Technical Specs

  • Item Demolition Tool
  • Type Scaling Chisel
  • Overall Length (In.) 12
HS1917
Demolition Tool
Scaling Chisel
14

$27.80 / each

Enter location to check availability
Catalog Page #  895 

Price $27.80 / each

Technical Specs

  • Item Demolition Tool
  • Type Scaling Chisel
  • Overall Length (In.) 14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More