Skip Content

DV
BOSCH

DVR,Drive Size 2 TB,960 x 576 Resolution

  • Item # 54UA54
  • My Part #
  • Mfr. Model # DVR-3000-16A201
  • Catalog Page # N/A
  • UNSPSC # 52161545
DVR,Drive Size 2 TB,960 x 576 Resolution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder
  • Type HD-CVI Digital Video Recorder
  • Height 2"
  • Width 11-13/32"
  • Depth 14-13/16"
  • Max. Frames Per Second 240
  • Power Consumption 60W
  • Voltage Rating 100 to 240VAC
  • Connection RJ45/HDMI/VGA/CVBS
  • Number of Channels 16
  • Camera Inputs 8
  • Resolution 960 x 576
  • Recording Time Variable
  • Hard Drive Size 2 TB
  • Video Export Function USB, Internal HDD, Network
  • Image Type H.264
  • Characteristics 16 Alarm Inputs, 3 Alarm Outputs
  • Dwell Time Settings 1 sec. to 20 min.
  • Recording Modes Continuous, Schedule, Motion
  • Viewing Types Local, Web
  • Format Type H.264
  • Includes Power Supply, Built-In DVD Burner
  • Monitor Capacity HDMI, VGA, BNC, SPOT
  • Standards UL, EN50130
  • Operating Temp. 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms