Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

1/4" Hex Cordless Screwdriver Kit, 12.0 Voltage, Battery Included

  • Item# 1ANU3
  • Mfr. Model# PS10-2A
  • Catalog Page# 873
  • UNSPSC# 27111701
1/4" Hex Cordless Screwdriver Kit, 12.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $199.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless screwdriver is designed for applications requiring longer run times. Its lithium ion batteries offer up to twice the number of recharges as NiCd batteries, with 40% to 50% less weight. The driver also maintains its power level throughout the entire discharge cycle.

View More

Technical Specs

  • Item Cordless Screwdriver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Chuck Size 1/4" Hex
  • No Load RPM 0 to 600
  • Max. Torque 80 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Clutch Style 7+1 Electronic
  • Handle Type Straight Antislip Comfort Grip
  • Battery Included (2) 22DK17
  • Battery Pack Replacement 22DK17
  • Features 90 Degrees Articulating Head, Forward/Reverse Button, Quick Change Chuck, Storage Hanger, Variable Speed Trigger
  • Tool Length 10"
  • Tool Weight 2.2 lb.
  • Includes (2) 1-1/2" Power Drive Bits, (1) 30 min. Charger, (2) Batteries and (1) Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.4 out of 5 by 29reviewers.
Rated 5 out of 5 by best battery screwdriver i ever had used it for over a year until it got stolen and am just waiting for a sale to buy another one May 22, 2014
Rated 5 out of 5 by Compact with power Bought this because I was so pleased with the 12-Volt drill driver and impact drivers. Great tool for inside/under cabinet work. May 19, 2014
Rated 5 out of 5 by Fits your hand perfectly. This is the best right angle low profile driver I have used. Plenty of power and battery life. The trigger and grip are perfectly matched to my hand right where I need to apply pressure to drive screws unlike prior drivers I have used. April 11, 2014
Rated 5 out of 5 by very powerful, good torque, and versatility I bought this driver about 6 yrs ago, borrowed a client's one time when I was repairing his walk in cooler, I'm was pretty impressed with it's powerful motor, and amazing versatility. You can get into those spots you can't evem get a nutdriver into, and it has the torque to get the job done, the movable drive head has saved the day many times. Big plus- shared battery system April 10, 2014
Rated 4 out of 5 by Hit or miss I've had one for four years and it finally died so I bought a new one and with in two days it died not good all I used it for was taking screws in and out of ac units  January 22, 2014
Rated 1 out of 5 by Poor Control Trigger We purchased 7 of these units and had trigger failure with every one. Some of the units were boarderline right out of the box. The triggers would work then not work it was a real problem trying to get the job done. I like Bosch tools and would recommened many of them to everyone I meet, however this tool should have never made it out of R&D. January 21, 2014
Rated 3 out of 5 by Great drill, electronic clutch is horrible. I have owned this tool for a few years.  It was my first in the 12v collection.  As a drill driver it works great, and I have used it for tight spaces where no other drill would do.  The power seems good and it has done most things I have asked it to.  I love the swivel head.  The bit receiever is kind of deep, so for small bits they sink deep and are almost not usable.  The electronic clutch doesn't work very well.  If there is something that needs light torque I go to my Bosch pocket driver with the manual clutch.  I have had this tool on the lightest setting and it still seems to have a hard time cutting the power before it senses that it needs to stop.  The manual clutch on my pocket driver works like a dream.  Also the trigger on this is sensitive.  It is hard to depress the trigger and get anything between too slow and full power.  Overall, I still like this tool, but my Bosch pocket driver is what I reach for first unless I need a wierd angle or something.  I would have easily given this tool 5 stars were it not for the clutch and trigger issues.    December 14, 2013
Rated 2 out of 5 by Tool performs as presented but a bit large. I purchased the tool on line, but should have fondled one first. I envisioned a tool that supplemented my PS20 for getting into tight places. I was surprised that it was much larger than expected, actually a bit large to grip and hold. I used it to rebuild some sliders in cabinets and it was very functional and performed well. An LED in this tool would be very handy addition. December 11, 2013
  • 2015-09-08T19:46:37.474-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_29, tr_29
  • loc_en_US, sid_1ANU3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.