Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4500 Blows per Minute, Battery Included

  • Item# 22DK22
  • Mfr. Model# RHH181-01
  • Catalog Page# 872
  • UNSPSC# 20111603
Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4500 Blows per Minute, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $637.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-efficiency brushless motor increases durability and overall lifetime of tool. Electronic motor protection helps keep motor from overheating. 3 mode selector switch: rotary hammer, rotation only, and hammer only. Includes 2 lithium-ion batteries, charger, and carrying bag.

View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Item Cordless Rotary Hammer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Blows per Minute 0 to 4500
  • No Load RPM 0 to 1400
  • Brushless Motor Yes
  • Stop Rotation Yes
  • Capacity in Concrete 3/4"
  • Solid Bit Capacity 3/4"
  • Core Bit Capacity 3/4"
  • Impact Energy 1.3 ft.-lb.
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Handle Type D-Handle
  • Features 3 Mode Selector Switch, Rotary Hammer, Rotation Only and Hammer Only, Electronic Cell Protection Protects Batteries From Overload, Overheat and Self Discharge
  • Tool Length 21"
  • Tool Weight 4.6 lb.
  • Includes (2) 4.0A/hr. FatPack Batteries, Charger, Carry Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by poor reliability The company I work for purchased 15 of these drills 3 months ago and we have had to send 5 out for repair to date. Very poor durability. When it worked it was a nice drill. March 30, 2015
Rated 5 out of 5 by THE ONLY SDS PLUS DRILL YOU WILL EVER NEED Burnt the motor on my brute tough 1/2 inch trying to drill 3/8 holes, and bought myself this brushless tool, that went through 24 holes in 20 minutes and 1/3 of battery life, 3.0 fat. Then with SDS to 3 JAW 1/2 inch adaptor, drove about 300 screws into plywood floor for mezzanine. This will drill 1 inch holes in concrete, just pace yourself.Needless to say, my SDS plus arsenal is complete, and my next concrete tool will be only SDS MAX.Flawlessly 5/5 on every aspect of this tool, simply brilliant. March 4, 2015
Rated 5 out of 5 by Fantastic Rotary hammer I was looking for a good combination of a light though powerfull rotary hammer when i saw this tool. I bought it and haven't regret it since! It always helps me throughout the toughest jobs.. A perfect gripp, light weight and recoil, two long life batteries that charge in no time!  January 28, 2014
  • 2015-09-08T19:49:47.891-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_22DK22, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.