Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Cordless Rotary Hammer Drill Kit, 18.0 Voltage, 0 to 4500 Blows per Minute, Battery Included

  • Item# 21TY32
  • Mfr. Model# RHH181-01
  • Catalog Page# N/A
  • UNSPSC# 27112705
Cordless Rotary Hammer Drill Kit, 18.0 Voltage, 0 to 4500 Blows per Minute, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Blows per Minute 0 to 4500
  • No Load RPM 0 to 1400
  • Stop Rotation Yes
  • Capacity in Concrete 3/4"
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Handle Type Soft Grip D Shape
  • Features (3) Mode operation, Impact Energy 14 Ft.-Lb., Integrated LED Light
  • Tool Length 21
  • Tool Weight 12.13 lb.
  • Includes (2) 4.0A/hr. FatPack Batteries, Charger, Carry Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms