Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Cordless Osc Bare Tool, 12 V

  • Item# 46U425
  • Mfr. Model# PS50BN
  • Catalog Page# 874
  • UNSPSC# 27112704
Cordless Osc Bare Tool,12 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $113.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Oscillating Tool
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Orbits per Minute 500 to 20,000
  • Cordless Tool Battery Type Li-Ion
  • Battery Included No
  • Battery Pack Replacement 22DK17
  • Battery Capacity 2.0Ah
  • Features Variable Speed
  • Handle Type Straight
  • Tool Length 13-1/4"
  • Tool Weight 2.5 lb.
  • Includes Insert Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 12reviewers.
Rated 1 out of 5 by Not worth buying I am, was, a Bosch guy. In less then three months, his tool is useless. Half the time it won't work unless you remove and reinstall the batteries, and now all the locking tabs on the batteries have broken off. If you absolutely have to have a cordless unit and you don't use it much, this might work for you. If you need a unit that works every time, buy the corded version. October 18, 2014
Rated 5 out of 5 by When need arises, this is a great tool I have owned my 12V Oscillator for 3 years. It is not an everyday tool, but when you want to trim off that molding to put in tiles or finish the cut where the circular saw wouldn't get all the way into that corner, this tool rocks. The hardwood blade is my favorite for making progress in wood. This tool does eat batteries, so have several charged before you plan on using it. The battery gauge is a nice feature The sanding pad feature works good in tight spaces. July 28, 2014
Rated 5 out of 5 by Nice addition to 12V collection I purchased this tool so that I could keep it in my tool bag alongside my 12V Impact and my Drill that I use almost daily. I already own 2 or 3 other multi-tools but they were all corded so i thought this would be easier. So far, I love it. It may not be as powerful as my corded ones but for convenience, its definately worth it. It also very lightweight which is a huge plus. July 25, 2014
Rated 2 out of 5 by Battery pack gets loose and won't run! I'm a Handyman and I use this tool often but after about a year it won't run anymore because the battery pack won't stay seated to the electrical contacts. It was fine while it lasted. July 25, 2014
Rated 5 out of 5 by 12V Max Multi-X™ Oscillating Tool I love this tool and use it constantly. And I find the Bosch blades last longer and are much, much better than other brands I've tried. The only thing is, that now I am going to have to upgrade to the new 18V model, which includes the tool less quick release! May 19, 2014
Rated 2 out of 5 by Tool okay The tool worked fine for a 2 months then I had trouble keeping the blades on because the screw would loosen up every time i went to use. May 2, 2014
Rated 5 out of 5 by Great tool and features. I rate this tool very high. Nice addition to several other 12V Bosch tools! It is versatile, easy to use and responsive to all types of work and materials. Many uses such as flush cutting, door jams etc. Some features I like is: battery life, design, variable speed and warranty. April 12, 2014
Rated 3 out of 5 by great for a year I have 2 of these and they worked awesome for a year. First one went down due to a broken prong on battery connection. The second one went down 2 weeks later due to same issue. When working it was my favorite tool. April 10, 2014
  • 2015-09-08T19:47:48.052-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_46U425, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.