Skip Content

ST
BOSCH

1/4" Cordless Impact Driver, 12.0 Voltage, 930 in.-lb. Max. Torque, Bare Tool

  • Item # 46U395
  • My Part #
  • Mfr. Model # PS41BN
  • Catalog Page # 691
  • UNSPSC # 27112713
Cordless Impact Driver,Bare Tool,12 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.56 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a spring-loaded impact mechanism that reduces user fatigue, the Bosch 12V max impact driver is ideal for overhead installations and tasks where room is very tight.
The lightweight 12V max power system offers sustained runtime. The three-light LED light ring offers visibility into dark spaces in your work area. A battery gauge indicator lets you know when you need to recharge.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Drivers
  • Item Cordless Impact Driver
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 930 in.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Series 12V Max(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3100
  • Max. No Load RPM 2600
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless
  • Handle Type T
  • Clutch Style Hex
  • Battery Included No
  • Battery Pack Replacement 22DK17
  • Features Custom Exact Fit Tool Inlays
  • Tool Length 13-1/4"
  • Tool Weight 2.6 lb.
  • Includes Exact Fit Tool Insert Tray
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 4.9 out of 5 by 14reviewers.
Rated 5 out of 5 by I had purchase drill combo set in March 2014pretty pricey but worth it before that a friend of mine had your 12volt impact drill very small fits right into our toolboxvery easy to you when the job daily A year ago my buddy had this drill I thought it was neat very convenient I didn't think anything of it until I got into a jam he loaned me his drill and I fell in love ever since August 7, 2014
Rated 5 out of 5 by Great Tool The impact driver is a great tool. It is compact and can screw in even the toughest screws! I use it all the time, and when my last one died on me I had to buy another. It is cordless so I don't need to carry extension cords around with me. May 27, 2014
Rated 5 out of 5 by huge job Bought to take down a old corn crib, must have been 200 rusty bolts. The battery went far longer then expected. Good power for 12v... May 22, 2014
Rated 5 out of 5 by Awesome power I don't know what I ever did without this tool. It has tons of power in a compact size. Battery life is great too. Now I done Jabber constantly change from a drill bit to a driver bit on my 18v drill. I just switch tools and am ready. The lights make it so handy when I am installing cabinets or anything where it is dark. Cant say enough about this tool May 20, 2014
Rated 5 out of 5 by I bought this drill about six months ago. I had reservations about buying a 12V drill but I shouldn't have. It has tremendous torque and the batteries seem to stay charged forever. It has become my go to cordless drill. May 19, 2014
Rated 5 out of 5 by Fantastic Tool I bought this about a month ago and it has become my go to tool. It has incredible power for such a light easy to handle tool. I never even use my 18v tools now. Do yourself a favor and pick one of these up!!! April 15, 2014
Rated 5 out of 5 by Awesome Performance I've built two decks with this tool and still running strong. I use it daily as an electrician. You can't beat its size and weight. Terrific power too! April 10, 2014
Rated 5 out of 5 Compact but powerful Bought this as part of a kit, CLPK22-120AL, that comes also with the PS31 drill, 2 batteries (2.0 AH BAT414), a L-BOXX 1 with inserts for each tool, and a charger. It also comes with an extra L-BOXX 1A for small parts. The kit is an unbelievable bargain. The driver is powerful enough for all but the toughest jobs, and is a little smaller and lighter than my 18v impact driver. It is nice for small screws and such since the 18v is so powerful I tend to over drive screws and sometimes strip the wood. This is a great and handy complement to the larger tools. The light is well placed and the battery charge indicator is great to have. April 2, 2014
  • 2015-09-08T19:47:54.328-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_46U395, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.