Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BOSCH

18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 12F743
  • Mfr. Model# DDS180-02
  • Catalog Page# N/A
  • UNSPSC# 27112703
18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.3 to 2.6 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Compact
  • No Load RPM 0 to 500/0 to 1700
  • Chuck Size 1/2"
  • Max. Torque 600 in.-lb.
  • Battery Included (2) 4WLL4
  • Transmission 2-Speed
  • Clutch Style 20 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4WLL4
  • Chuck Keyless
  • Tool Length 7"
  • Tool Weight 3.4 lb.
  • Includes (2) Slim Pack Batteries BAT609, (1) 45 Minute Battery Fast Charger, (1) Double Sided Drive Bit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms