Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 46U404
  • Mfr. Model# DDS181-02L
  • Catalog Page# 871
  • UNSPSC# 27112703
18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $238.69 / each

Price $251.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.38 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact cordless drill/driver features a rugged 4-pole motor with innovative gear train and clutch for maximum power and less weight.

Its small-diameter grip offers comfort and increased control, even during extended use. The LED light helps to illuminate low light areas and tight spaces. Includes 2 batteries, charger, double-sided Phillips drive bit, and case.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Compact
  • No Load RPM 0 to 500/0 to 1700
  • Chuck Size 1/2"
  • Max. Torque 600 in.-lb.
  • Battery Included (2) 22DK20
  • Transmission 2-Speed
  • Clutch Style 18+1 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 22DK20
  • Chuck Keyless
  • Tool Length 7"
  • Tool Weight 4.0 lb.
  • Includes (2) Bateries, Charger, Double sided Philips Drive Bit, Storage Case
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Rated 4.5 out of 5 by 46reviewers.
Rated 1 out of 5 by Drill Chuck The only fault I have with this drill is that the drill chuck support is not very good (with a drill bit tightened in the check it is able to be moved up and down). This makes it difficult to keep drill bits on center.I do not use my drill for my job so it isn't used daily or even monthly at times.I have sent it in for repair twice in the past 2.5 yrs I've owned it. Apparently this is an issue that cannot be fixed. Not sure what can be done short of switching brands. February 23, 2015
Rated 4 out of 5 by alot of drill for the $$$ Great balance of size/weight/power. Most bosch tools get these ratios down perfect. Went off of other reviews on the web and I am happy for it. This dds181 has a great feel for my avg sized hands and is really made well. The only negative is the plastic housing on the chuck. No problems here so far but it doesn't inspire alot of confidence. Holds bits well just could be a little more reinforced. December 16, 2014
Rated 4 out of 5 by Great drill I've had mine now for several years and over the last 5 have used it extensively weekly! The large lithion battery pack is the best. It will lady as long as two slim packs. However, the slim packs are good, they're just not as good as the regular pack. July 28, 2014
Rated 5 out of 5 by Great Power I purchased this drill in December and I absolutely love it. Since it has real power I am able to do jobs quicker. The light really does make a difference when I am doing a job. July 27, 2014
Rated 5 out of 5 by A Real Brute! This drill is a real brute. I drop it, get caulking on it, and put the hurts to it, and it still comes up a Bosch Brute. Thanks. July 26, 2014
Rated 5 out of 5 by I LOVE IT!!!!!! It is everything i needed. I love Bosch!!!!It not only looks good but it works awesome....... July 26, 2014
Rated 5 out of 5 by This drill does it all!! I've had this drill for about a year. I researched several brands of 18V Li-IO drills and choose the Bosch due to the many positive reviews and my experience with the brand name's quality. I couldn't be any happier with my decision. I'm a home woodworker hobbyist and use the drill primarily for drilling holes in hardwood. The variety of torque settings give plenty of muscle to power thru any type of wood with any size of drill bit. Buy the Bosch drill and you won't be sorry. July 25, 2014
Rated 5 out of 5 by Unbeatable This is by the far the greatest drill i have ever owned. I run a small woodworking shop and use this drill every day. The battery life on this drill is absolutely astonishing. I put a fresh battery on in the morning and it lasts all day. May 25, 2014
  • 2015-09-08T19:47:51.887-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_46, tr_46
  • loc_en_US, sid_46U404, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.