Skip Content

DV
BOSCH

Cordless Die Grinder, Bare Tool, 18.0 V, Soft Grip, 20,000 No Load RPM

  • Item # 19TT15
  • My Part #
  • Mfr. Model # DGSH181BL
  • Catalog Page # N/A
  • UNSPSC # 27112704
Cordless Die Grinder,18V,20000rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Die Grinders

Product Details

Ideal for sanding, grinding, or cutting, this compact, lightweight die grinder provides visible quality from start to finish. The hardened and ground chuck delivers precision and long life. The ergonomic shape helps reduce fatigue in extended-use applications. The battery is designed with Coolpack Technology for superior performance in hot and cold temperatures.

View More

Technical Specs

  • Item Cordless Die Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • No Load RPM 20,000
  • Collet Capacity 8"
  • Handle Type Soft Grip
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Switch Type On/Off Button
  • Battery Included No
  • Battery Pack Replacement 19TR97
  • Battery Capacity 4.0Ah
  • Features Best In Class Power-to-Weight Ratio: High Performance (4) Pole Motor Under 4 pounds
  • Tool Length 17-1/2"
  • Tool Weight 10.02 lb.
  • Includes L-BOXX-2 and Exact-Fit Tool Insert Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products