Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item# 13N964
  • Mfr. Model# CLPK232-181
  • Catalog Page# 871
  • UNSPSC# 27112703
Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $338.44 / each

Price $356.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.4 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 2
  • Tools Included Drill, Impact Driver
  • Cordless Tool Battery Type Li-Ion
  • Drill 12F746
  • Impact Driver 4WLK5
  • Charger 30RW48
  • Battery Included (2) 22DK20
  • Battery Capacity 2.0Ah
  • Battery Pack Replacement 22DK20
  • Carrying Case Contractor Bag
  • Includes Fast Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 20reviewers.
Rated 5 out of 5 by extremely happy I'm really impressed with this purchase, I've been using this drill combo regularly, and they've always come through. I was also impressed by the longevity of the batteries they hold a charge fora very long time, that I like. I'm not sure I'd change anything on this combination impact/drill. I'd have to really think about that :-) keep it up Bosch. Next item I want to purchase from Bosch is your top of the line compound mitre saw.Sincerely,SteadySix August 12, 2014
Rated 5 out of 5 by You get what you pay for. Unequaled quality. This was the first high end combo I have bought. It is worth the investment. No problems and I have owned them for two years. February 26, 2014
Rated 5 out of 5 by Have had this kit for almost 3 years and it works just like new. Thinking about getting more Bosch tools, have some dewalt tools to replace. February 17, 2014
Rated 5 out of 5 by Powerful and compact I bought this to replace a Ni-Cad powered cordless drill I have used for years mostly to drive screws. The impact driver is much more compact to get in tighter places and much more powerful. The drill is also physically smaller than my old one which also allows it to get into tight spaces. Combined with the lighter weight, longer lasting battery and faster recharge times of both tools this set is a winner. I bought this kit because I was about to install a new kitchen. Having the drill set up to drill pilot holes in the maple and the impact driver to run the screws saved a ton of time. November 23, 2013
Rated 5 out of 5 by Good tools This is the best drill i never had,is it very strong  November 6, 2013
Rated 5 out of 5 by This is a fantastic tool set I've always had great respect for Bosch tools, but never actually bought any before now.  I'm sure glad I did.  This combo set is the best I've ever owned, and I'll be looking to buy Bosch again in the future. November 5, 2013
Rated 5 out of 5 by Ultimate combo. Stop browsing and buy it already! Bought this for light/medium work around my house. The impact is an incredible tool. Powerful, light, well balanced, and fast. There is absolutely nothing wrong with it. I love it. I should've bought this ages ago. October 17, 2013
Rated 5 out of 5 by Light and powerful, all what I was looking for !!! I bought it one month ago, and I used it intensively. Very satified specially with the battery resreve. October 16, 2013
  • 2015-09-08T19:47:46.952-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_13N964, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.