Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Cordless Circ Saw, Bare, W/Case, 18 V

  • Item# 46U393
  • Mfr. Model# CCS180BL
  • Catalog Page# 872
  • UNSPSC# 27112709
Cordless Circ Saw,Bare, W/Case,18 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $198.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Dia. 6-1/2"
  • Blade Side Right
  • Bevel Adjustment 0 Degrees to 45 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 45 Degrees 1-3/4"
  • Cutting Depth @ 90 Degrees 2"
  • No Load RPM 3900
  • Shoe Material Aluminum
  • Arbor Hole 5/8"
  • Battery Included No
  • Battery Pack Replacement 4WLL5
  • Battery Capacity 2.6Ah
  • Features Exclusive Anti Snag Lower Guard for Easing into the Work Piece
  • Tool Length 17-1/2"
  • Tool Weight 14.6 lb.
  • Includes Exact Fit Insert Tray, Mfr. No. L-BOXX-3 Case
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.