Skip Content

WV
BOSCH

Cordless Band Saw,18 V

  • Item # 46U428
  • My Part #
  • Mfr. Model # BSH180BL
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Band Saw,18 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Perfect for the most common materials that electricians, plumbers and contractors use, this Bosch 18V cordless band saw is lighter and more compact than deep cut saws. With a flexible power system, it allows you to choose from a fat pack or slim pack battery. An integrated LED work light illuminates the cut line for working efficiently in dark areas. A rugged aluminum base helps ensure durability. Stackable storage box and Exact Fit tool insert tray included.

View More

Technical Specs

  • Item Cordless Band Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Length 28-7/8"
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Round Capacity 2-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Surface Ft. per Min. High 0 a 350
  • Corded/Cordless Cordless
  • Surface Ft. per Min. Low 0 to 350
  • Number of Speeds 1
  • Battery Included No
  • Battery Pack Replacement 4WLL5
  • Battery Capacity 2.6Ah
  • Drive Type Direct
  • Handle Type D
  • Light Yes
  • Tool Length 17-1/2"
  • Tool Weight 15.5 lb.
  • Includes Stackable Storage Box (46U411), Exact Fit Tool Insert Tray
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products