C3
BOSCH

Cordless Band Saw,18.0V,13in L

  • Item # 35GR04
  • My Part #
  • Mfr. Model # BSH180B
  • Catalog Page # 690
  • UNSPSC # 27112709
Cordless Band Saw,18.0V,13in L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for the most common materials that electricians, plumbers and contractors use, this Bosch 18V cordless band saw is up to 60% lighter than deep cut saws and up to 40% more compact. With a flexible power system, it allows you to choose from a fat pack or slim pack battery. Its integrated LED work light illuminates the cut line to work efficiently in dark areas. A rugged aluminum base helps ensure durability.

View More

Technical Specs

  • Item Cordless Band Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Length 28-3/4"
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Surface Ft. per Min. High 0 to 530
  • Corded/Cordless Cordless
  • Surface Ft. per Min. Low 0 to 530
  • Number of Speeds 1
  • Battery Included No
  • Handle Type Soft Grip
  • Light Yes
  • Tool Length 13"
  • Tool Weight 8.25 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Cordless Band Saw,18.0V,13in L is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Good little band saw but needs a few improvements. I purchased this tool nearly a year ago and it works well, but it needs some modifications, first, the band saw blades themselves are the worst part! I break them often, and the cost of band saw blades can add up quickly! the blades simply need to be more durable, that said, I use this saw constantly! It has excellent battery life, with large amp hour batteries I can go 2-3 days easily on a single battery charge but that's probably also because it's a little slow, I'd like to see a few more rpm's for some faster cuts and lastly for the changes, why is this tool sold with an accessory handle? It really needs a hook hanger instead of the handle, I can't think of a scenario where 2 handed operation of this tool would be necessary. I would still very much recommend this saw, as stated earlier, I use this thing every day, and make a large number of cuts with it each day, but what am I cutting? I'm an electrician, I cut emt conduit, large copper and aluminum cable, steel studs (the carpenters love me!) as well as all thread, steel cables, bolts and anything else I can get my hands on, this saw eats through everything I give it! it's also tough, it's fallen off of several 12' ladders onto cement, it's gone out of a man lift and in all has really taken a beating with nothing more than some scrathes. I like the feel, ergonomics and balance of the tool and its small size makes it great for getting into tight spots but does not affect it's cutting ability or the size of material it can cut as it is on par with other cordless band saws. Aside from the three changes I mentioned, this tool is excellent and has done me very well, just like the rest of my Bosch tools!
Date published: 2015-12-11
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35GR04, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.