ST
BOSCH

Corded Jig Saw Kit, 7.2 Amps, T-Shank Blade Type, Barrel Handle Design, Orbital Cutting Action

  • Item # 48XY66
  • My Part #
  • Mfr. Model # JS572EBK
  • Catalog Page # 731
  • UNSPSC # 27112709
Corded Jig Saw Kit, 7.2 Amps, T-Shank Blade Type, Barrel Handle Design, Orbital Cutting Action close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $274.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.03 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch Barrel-Grip Jig Saw Kit provides a tool with an upgraded upfront soft-grip area. Thanks to the innovative Precision Controlā„¢ II double-roller system, it has outstanding cut accuracy, which minimizes blade deflection. Woodworkers and kitchen and bath installers are among the many user groups will appreciate the 7.2-amp motor and variable-speed control. Built with an aluminum gearbox with an insulated cover, this jig saw comes with a counterbalancing mechanism for low vibration and Constant Responseā„¢ circuitry for consistent speed under load. It has a large die-cast aluminum footplate with tool-free adjustment for fast and easy bevel adjustments. It also has LED lighting and a dust blower for max cut-line visibility and a toolless blade-change system. The multidirectional blade clamp provides superior grip of T-shank blades. (Bosch jig saws do not accept U-shank blades.)

View More

Technical Specs

  • Item - Corded Jig Saws Corded Jig Saw Kit
  • Corded/Cordless Corded
  • Amps 7.2
  • Blade Type T-Shank
  • Handle Design Barrel
  • Cutting Action Orbital
  • Strokes per Minute 800 to 3000
  • Length of Stroke 1"
  • Cord Length 13 ft.
  • Speed Control Variable
  • Features Precision Double Roller System, Built In LED Light, Die Cast Footplate, Constant Response Circuitry, Multi Directional Blade Clamp, Aluminum Gearbox, Low Vibration Mechanism, Built In Dust Blower
  • Tool Length 9-1/16"
  • Tool Weight 5.2 lb.
  • Blade System Clamp
  • Adjustable Shoe Yes
  • Voltage 120
  • Number of Conductors 2
  • Includes (3) Assorted Jig Saw Blades, Anti-Splinter Insert, Plastic Shoe Cover, Carrying Case
  • Item Jig Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.