ST
BOSCH

Corded Jig Saw Kit, 7.0 Amps, T-Shank Blade Type, Barrel Handle Design, Orbital Cutting Action

  • Item # 44J823
  • My Part #
  • Mfr. Model # JS470EB
  • Catalog Page # N/A
  • UNSPSC # 27112709
Corded Jig Saw Kit, 7.0 Amps, T-Shank Blade Type, Barrel Handle Design, Orbital Cutting Action close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $159.00 / each Offer Ends 12/30/18

Web Price $172.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.8 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Corded Jig Saws Corded Jig Saw Kit
  • Corded/Cordless Corded
  • Amps 7.0
  • Blade Type T-Shank
  • Handle Design Barrel
  • Cutting Action Orbital
  • Strokes per Minute 800 to 3500
  • Length of Stroke 1"
  • Cord Length 10.0 ft.
  • Speed Control Variable
  • Features Large Die-Cast Aluminum Footplate, Ergonomic Body, Soft Grip Areas
  • Tool Length 7"
  • Tool Weight 5.9 lb.
  • Blade System Tool-Less
  • Adjustable Shoe 0 Degrees to 45 Degrees
  • Voltage 120VAC
  • Number of Conductors 2
  • Standards UL Listed
  • Includes Barrel-Grip Jig Saw, Non-Marring Overshoe, Anti-Splinter Insert, Jig Saw Blade, Bevel Wrench, Carrying Case
  • Item Jig Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


70A Barrel Grip Jigsaw is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from Very impressed I used this saw to cut decorative profiles in wet 2x6 treated wood for a pergola. It cut easily with very little blade deflection. It was fun to use. I wish it had a light to help see the cut. Overall i would say buy this saw, you will not regret it. This saw is amazing.
Date published: 2017-08-07
Rated 5 out of 5 by from Barrel jig saw I had this tool before but it got stolen. The new tool has a much better blade attachment. I put a Collins foot on it so I can use it for trim work, much better than a coping saw!
Date published: 2017-06-26
Rated 5 out of 5 by from Built tough I bought this for cutting into steel cabinets and mounting electrical devices in the oil industry. The saw meets all of my requirements and exceeds my expectations in power.
Date published: 2017-04-28
Rated 5 out of 5 by from Satisfied customer Works great, has been able to do everything I've needed it to do. No buyers remorse for this guy!
Date published: 2017-04-04
Rated 5 out of 5 by from POWER! It feels like this machine has enough power to plow through armor plate! Blade changes are a snap (make sure to PUSH THE BLADE IN when installing, there is a spring which ejects the blade and this spring must be compressed). My only concern would be the size and weight. I would like to see a slightly scaled down model but realize this would mean reduced power as well. Overall, I am pleased.
Date published: 2016-12-17
Rated 5 out of 5 by from Great control I have used this saw to make the cut for two kitchen sinks in laminate tops. The improved control with the barrel grip is significant.
Date published: 2016-12-16
  • y_2018, m_10, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_44J823, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.