Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

17-7/8" x 11-1/4" x 30-1/2" LP Gas Tankless Water Heater with 199,000 Input (BTU)

  • Item# 2VRE8
  • Mfr. Model# C1050ES LP
  • Catalog Page# 3382
  • UNSPSC# 40101825
17-7/8" x 11-1/4" x 30-1/2" LP Gas Tankless Water Heater with 199,000 Input (BTU) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,730.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly efficient heater provides up to 94% thermal efficiency with included modulating feature. Temperature range: 100° to 180°F. Intelligent cascading for up to 24 units. ASME and CSA certified.

View More

Technical Specs

  • Item Gas Tankless Water Heater
  • Type Tankless
  • Gas Connection (In.) 3/4
  • Gas Type LP
  • Input (BTU) 199,000
  • Ignition Type Electronic
  • Draft Hood Size (In.) 3
  • Energy Factor 0.95
  • Depth (In.) 11-1/4
  • Width (In.) 17-7/8
  • Height (In.) 30-1/2
  • Water Connection (In.) 3/4
  • GPM @ 45F Rise 8.3
  • GPM @ 90F Rise 4.2
  • Manufacturers Warranty Length 15 Year Heat Exchanger And 3 Year Parts
  • Standards CSA And ANSIZ21.10.4
  • Includes Pressure Relief Valve And Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • View the EnergyGuide Label for this item.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.