Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Carbide Hole Cutter, 1 3/8 In, 2.25 Cut D

  • Item# 1UCF5
  • Mfr. Model# HTC137
  • Catalog Page# N/A
  • UNSPSC# 27112826
Carbide Hole Cutter,1 3/8 In,2.25 Cut D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Cutters

Technical Specs

  • Item Hole Cutter
  • Tooth Material Carbide Tipped
  • Saw Dia. 1-3/8"
  • Max. Cutting Depth 2-1/4"
  • Number of Teeth 3
  • Application Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement Board
  • Replacement Arbor No. Mfr. No. PCM38
  • Shank Size 3/8"
  • Replacement Pilot Drill No. Mfr. No. PCM38, PCM12, PCMSDSPL
  • Includes Quick Change Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms