Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

Camera Mounting,Surface,5-9/64 in. H

  • Item # 45LD28
  • My Part #
  • Mfr. Model # VDA-455SMB
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera Mounting,Surface,5-9/64 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Camera Mounting
  • For Use With Surveillance Cameras
  • Fits CCTV Camera
  • Material Metal
  • Mounting Surface
  • Height 5-9/64"
  • Depth 6-15/64"
  • Width 6-15/64"
  • Color White
  • Standards UL Listed, CE
  • Function Camera Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.